American Biotech Supply Premier Pharmacy Refrigerator, 33 Cu. Ft. Capacity, Sliding Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-33G 33 Cu. Ft. Premier Sliding Glass Door Pharmacy Refrigerator is engineered to deliver precise temperature performance and reliable storage for pharmacies, vaccine programs, healthcare facilities, and clinical laboratories. Featuring advanced variable speed compressor technology and microprocessor temperature controls, this refrigerator maintains consistent temperatures between 36°F and 46°F (2°C to 8°C) to help protect temperature-sensitive medications, vaccines, and biological products. Designed for efficiency and workflow optimization, the unit includes two self-closing sliding glass doors, twelve adjustable shelves, bright safety-shielded LED lighting, and patented forced-air circulation technology to promote superior temperature uniformity. A durable powder-coated steel cabinet provides long-lasting performance, while a keyed door lock ensures secure access. Comprehensive monitoring features include audible and visual high/low temperature alarms, power failure alerts, door ajar notifications, sensor error alarms, and remote alarm contacts for peace of mind. Operating with environmentally friendly R600a hydrocarbon refrigerant and ENERGY STAR® efficiency standards, the PH-ABT-VS-33G delivers dependable pharmaceutical cold storage backed by a two-year warranty and seven-year compressor coverage.
PRICE
$8,889.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 32-1/2 in |
| Height | 81-3/4 in |
| Weight | 355 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 12 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 14 |
| Manufacturers Part Number | PH-ABT-VS-33G |
| Brand | American Biotech Supply |
| Type | Premier Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 33 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |