American Biotech Supply Premier Pharmacy Refrigerator, 47 Cu. Ft. Capacity, Sliding Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-47G 47 Cu. Ft. Premier Sliding Glass Door Pharmacy Refrigerator is engineered to provide precise temperature control and dependable cold storage for pharmacies, hospitals, clinics, laboratories, and vaccine programs. Featuring advanced variable speed compressor technology and a microprocessor temperature control system, this unit maintains consistent temperatures between 36°F and 46°F (2°C to 8°C) to help safeguard vaccines, medications, biologics, and other temperature-sensitive products. Designed for performance and efficiency, the refrigerator includes two self-closing sliding glass doors, twelve adjustable shelves, and safety-shielded LED interior lighting for enhanced organization and product visibility. Patented forced-air circulation technology promotes superior temperature uniformity throughout the cabinet, while a keyed door lock helps secure valuable inventory. Comprehensive monitoring features include audible and visual temperature alarms, power failure alerts, door ajar warnings, sensor error notifications, and remote alarm contacts for added peace of mind. Powered by environmentally friendly R600a hydrocarbon refrigerant and backed by a seven-year compressor warranty, the PH-ABT-VS-47G delivers reliable, energy-efficient pharmaceutical refrigeration.
PRICE
$9,965.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 32-1/2 in |
| Height | 81-3/4 in |
| Weight | 448 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 12 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 14 |
| Manufacturers Part Number | PH-ABT-VS-47G |
| Brand | American Biotech Supply |
| Type | Premier Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 47 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |