American Biotech Supply Standard Laboratory Refrigerator, 23 Cu. Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
Transform your laboratory's cold storage capabilities with the ABT-VS-LS-23, a 23 cubic foot refrigerator designed to protect valuable samples while reducing operational costs. This energy-efficient unit consumes less than 1.2 KWh per day, meeting ENERGY STAR® standards and delivering significant savings on utility bills. The whisper-quiet operation ensures a comfortable working environment, while the transparent glass door allows for quick inventory checks without compromising temperature stability.
The ABT-VS-LS-23 safeguards your research investments through advanced monitoring and control features. Microprocessor technology provides precise temperature management across an adjustable range of 2°C to 15°C, while maintaining exceptional stability of +/- 0.5°C with simulator ballast. Audible and visual alarms alert staff to any temperature excursions, and remote alarm contacts enable integration with facility monitoring systems. The keyed door lock offers enhanced security.
Designed for long-term reliability, the ABT-VS-LS-23 combines durable powder-coated steel construction with high-density urethane foam insulation. The unit carries a comprehensive two-year parts and labor warranty alongside a five-year compressor warranty. Four adjustable shelves with half-inch positioning increments maximize storage flexibility, and the self-closing door with magnetic gasket ensures consistent sealing. The 3/4-inch probe access port enables additional monitoring options. Invest in your laboratory with this versatile unit.
The ABT-VS-LS-23 safeguards your research investments through advanced monitoring and control features. Microprocessor technology provides precise temperature management across an adjustable range of 2°C to 15°C, while maintaining exceptional stability of +/- 0.5°C with simulator ballast. Audible and visual alarms alert staff to any temperature excursions, and remote alarm contacts enable integration with facility monitoring systems. The keyed door lock offers enhanced security.
Designed for long-term reliability, the ABT-VS-LS-23 combines durable powder-coated steel construction with high-density urethane foam insulation. The unit carries a comprehensive two-year parts and labor warranty alongside a five-year compressor warranty. Four adjustable shelves with half-inch positioning increments maximize storage flexibility, and the self-closing door with magnetic gasket ensures consistent sealing. The 3/4-inch probe access port enables additional monitoring options. Invest in your laboratory with this versatile unit.
PRICE
$4,089.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-7/8 in |
| Depth | 35-1/8 in |
| Height | 81-3/4 in |
| Weight | 284 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Glass |
| Door Swing | RHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-VS-LS-23 |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 15 °C |
| Style | Upright |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |