American Biotech Supply Standard Laboratory Refrigerator, 33 Cu. Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-VS-LS-33 33 Cu. Ft. Standard Sliding Glass Door Laboratory Refrigerator provides dependable, energy-efficient cold storage for laboratories, research facilities, healthcare settings, and pharmaceutical applications. Designed to support the secure storage of temperature-sensitive materials, this unit combines precise temperature management with convenient product visibility through two self-closing sliding glass doors. Advanced microprocessor temperature control technology ensures accurate monitoring and consistent performance, helping safeguard valuable samples, reagents, and laboratory supplies. Built for durability and organization, the refrigerator features a powder-coated steel exterior, eight adjustable shelves, bright LED interior lighting, and a keyed door lock for enhanced security. Audible and visual high/low temperature alarms, remote alarm contacts, and sensor error notifications provide added peace of mind and operational confidence. Utilizing environmentally friendly R600a hydrocarbon refrigerant and designed to meet ENERGY STAR® laboratory refrigerator requirements, this unit helps reduce energy consumption without compromising performance. Backed by comprehensive warranty coverage, the ABT-VS-LS-33 delivers reliable refrigeration for demanding laboratory environments.
PRICE
$5,509.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 32-1/2 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 8 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 10 |
| Manufacturers Part Number | ABT-VS-LS-33 |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 15 °C |
| Style | Upright |
| Capacity | 33 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |