American Biotech Supply Standard Pharmacy Refrigerator, 36 Cu. Ft. Capacity, Swing Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-S36S 36 Cu. Ft. Standard Solid Door Pharmacy Refrigerator is designed to provide dependable, cost-effective cold storage for pharmacies, clinics, hospitals, and healthcare facilities. With a spacious 36 cubic foot capacity and dual self-closing solid doors, this refrigerator helps maintain secure storage conditions for vaccines, medications, biologics, and other temperature-sensitive products. Advanced microprocessor temperature control technology delivers precise monitoring and reliable temperature management between 36°F and 46°F (2°C to 8°C), supporting critical pharmaceutical storage requirements. Built for durability and everyday performance, the unit features a powder-coated steel exterior, eight adjustable shelves, and bright safety-shielded LED lighting to improve organization and product visibility. A keyed door lock helps safeguard inventory, while audible and visual temperature alarms, remote alarm contacts, and sensor error alerts provide additional protection and peace of mind. Utilizing environmentally friendly R600a hydrocarbon refrigerant and meeting ENERGY STAR® efficiency standards, the PH-ABT-VS-S36S offers reduced energy consumption without sacrificing performance. Backed by comprehensive warranty coverage, it delivers reliable refrigeration for demanding healthcare environments.
PRICE
$5,539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 34-3/4 in |
| Height | 81-3/4 in |
| Weight | 345 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 8 |
| Door Type | Solid |
| Door Swing | RHD, LHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 10 |
| Manufacturers Part Number | PH-ABT-VS-S36S |
| Brand | American Biotech Supply |
| Type | Standard Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 36 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |