Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2187674

MPN #: PH-ABT-HC-RFC12G

ABS Premier Pharmacy/Vaccine Refrigerator & Freezer Combination, 12 Cu.Ft., 1 Glass & 1 Solid Door

Product Description
ABS Premier Pharmacy/Vaccine Refrigerator & Freezer Combination, 1 Glass & 1 Solid Door, 12 Cu.Ft.

Features:
  • Premier Pharmacy/Vaccine Refrigerator & Freezer Combination
  • 12 Cu. Ft. capacity (10.5 Refrigerator/1.7 Freezer)
  • Two exterior swing doors (glass door refrigerator/solid door freezer), right hinged, not reversible
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 36°F to 46°F (2°C to 8°C); Freezer: 5°F to -13°F (-15°C to -25°C)
  • Two Refrigerator/Freezer freestanding thermometers with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Audible and visual high and low temperature alarms, refrigerator and freezer
  • Remote alarm contacts, refrigerator and freezer
  • Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
  • Two adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
  • Bottom footed shelf to allow air circulation, Refrigerator and Freezer
  • Forced draft circulation, Refrigerator
  • Cord label stating Warning Do not unplug the appliance or break circuit. Expensive vaccine in storage
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Integrated door handles
  • Leveling legs
  • Stacking kit
  • LED interior lights
  • Two probe access ports (3/8"); one, refrigerator/one, freezer
  • White powder coated exterior
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 23-3/4"W x 26-1/2"D x 80-1/4" H
  • Manual defrost freezer / cycle defrost refrigerator
  • 115V, 60 Hz, 2.3 Amps refrigerator, 1 Amp freezer, 1/3 HP refrigerator, 1/8 HP freezer
  • UL/C-UL listed
**Please note this unit requires 2 outlets.

PRICE
$5,499.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26-1/2 in
Height80-1/4 in
Weight221 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass and Solid
Defrost TypeManual/Cycle
Number of Shelves8
Manufacturers Part NumberPH-ABT-HC-RFC12G
BrandAmerican Biotech Supply
TypeVaccine Refrigerator/Freezer Combination
HorsepowerFridge: 1/3 HP, Freezer: 1/8 HP HP
AmperageFridge: 2.3 Amps, Freezer: 1 Amps A
Hertz60 Hz
CastersNo
Temperature RangeFridge: 2 to 8, Freezer: -15 to -25 °C
StyleUpright
Capacity12 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Refrigerator & Freezer Combination
Door StyleSwing Door
Refrigerant TypeR-600a

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo