Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2305364

MPN #: PH-ABT-HC-33G

American Biotech Supply Premier Pharmacy/Vaccine Refrigerator, 33 Cu. Ft., Sliding Glass Door

Product Description
American Biotech Supply Premier Pharmacy/Vaccine Sliding Glass Door Refrigerator, 33 Cu. Ft.

Pharmacy Premier Series Refrigerators are Large Capacity Refrigerator Units for High Volume Pharmacies.

Features:
  • Premier Pharmacy/Vaccine Sliding Glass Door Refrigerator
  • 33 Cu. Ft. capacity
  • Two sliding glass doors, self-closing (energy efficient, double pane vacuum insulated)
  • Microprocessor Temperature Controller
  • Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Standard Digital Temperature Display and Alarm Module with battery back-up to support temperature monitoring and alarms
  • Sample simulated digital temperature display; .1° Resolution
  • Adjustable temperature display in Celsius or Fahrenheit
  • Audible and visual high/low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Sensor error alarm
  • Power failure alarm
  • Resettable 1-point Min/Max History
  • Remote alarm contacts
  • Alarm validation (audible, visual, and remote alarm)
  • Alarm mute with ring back
  • 12 total shelves, 8 adjustable plus 4 additional
  • Vaccine storage power cord warning label
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Integrated door handles
  • LED interior lights are safety shielded and switch controlled
  • Swivel Casters (3-1/2")
  • Probe access port (3/8")
  • Powder coated steel white exterior and interior
  • Hydrocarbon, natural refrigerant (R290)
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 39-5/8"W x 33-1/4"D x 81-3/4"H with casters; 78-1/4"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 4.5 Amps, 1/4 HP
  • ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety


PRICE
$8,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-5/8 in
Depth33-1/4 in
Height81-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves12
Manufacturers Part NumberPH-ABT-HC-33G
BrandAmerican Biotech Supply
TypeVaccine Refrigerator
Horsepower1/4 HP
ColorWhite
Amperage4.5 A
Hertz60 Hz
CastersYes
Temperature Range2 to 8 °C
StyleUpright
Commercially ListedNo
Capacity33 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Refrigerator
Door StyleSliding Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo