Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2187680

MPN #: PH-ABT-HC-UCBI-0420

ABS Premier Pharmacy/Vaccine Undercounter Freezer, 4.2 Cu.Ft., Built-In, Solid Door

Product Description
ABS Premier Pharmacy/Vaccine Undercounter Freezer, Built-In, Solid Door, 4.2 Cu.Ft.

Features:
  • Premier Pharmacy/Vaccine Undercounter Freezer Built-In
  • 4.2 Cu. Ft. Capacity
  • One solid swing door, right hinged*
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in glycol bottle
  • Adjustable operating temperature range: 5°F to -13°F (-15°C to -25°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Two fixed shelves
  • Cord label stating Warning Do not unplug the appliance or break circuit. Expensive vaccines in storage
  • Keyed door lock
  • Recessed door handle
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 23-3/4"W x 24-1/2"D x 33-3/8"H
  • Manual defrost
  • 115V, 60 Hz, 1.5 Amps 1/8 HP
  • UL/C-UL listed
  • *This product is available left hinged by special order (Part# PH-ABT-HC-UCBI-0420-LH)


PRICE
$2,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height33-3/8 in
Weight108 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesNo
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves2
Manufacturers Part NumberPH-ABT-HC-UCBI-0420
BrandAmerican Biotech Supply
TypeVaccine Freezer
Horsepower1/8 HP
ColorWhite
Amperage1.5 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUndercounter
Capacity4.2 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Undercounter Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo