Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2187688

MPN #: ABT-HC-RFC12

American Biotech Supply Premier Refrigerator & Freezer Combination, 12.2 Cu. Ft., Solid/Solid

Product Description
American Biotech Supply Premier Refrigerator & Freezer Combination ABT-HC-RFC12, 12.2 Cu. Ft.

Features:
  • Premier Refrigerator & Freezer Combination
  • 12.2 Cu. Ft. capacity (10.5 Cu.Ft. Refrigerator, 1.7 Cu. Ft. Freezer)
  • Two exterior solid swing doors (solid door refrigerator/solid door freezer), right hinged, not reversible
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 1°C to 10°C; Freezer: -15°C to -25°C
  • Audible and visual high and low temperature alarms, refrigerator and freezer
  • Remote alarm contacts, refrigerator and freezer
  • Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
  • Two adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
  • Bottom footed shelf to allow air circulation, Refrigerator and Freezer
  • Forced draft circulation Refrigerator
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Integrated door handles
  • Leveling legs
  • Stacking kit
  • LED interior lights
  • Two probe access ports (3/8"); one, refrigerator/one, freezer
  • White powder coated exterior
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Quality certified with 100% unit temperature testing
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 23-3/4"W x 26-1/2"D x 80-1/4"H
  • Manual defrost freezer / cycle defrost refrigerator
  • 115V, 60 Hz, 2.3 Amps refrigerator, 1 Amp freezer, 1/3 HP refrigerator, 1/8 HP freezer
  • UL/C-UL listed
**Please note this unit requires 2 outlets.

PRICE
$4,429.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26-1/2 in
Height80-1/4 in
Weight245 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeManual/Cycle
Number of Shelves8
Manufacturers Part NumberABT-HC-RFC12
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator/Freezer
Hertz60 Hz
CastersNo
Temperature Rangeridge: 34 to 50, reezer: 5 to -13 °F
StyleUpright
Capacity12.2 ft³
Voltage115 V
Number of Doors2
DescriptionPremier Dual Temp Refrigerator/Freezer
Door StyleSwing Door
Refrigerant TypeR-600a

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo