ABS Premier Refrigerator & Freezer Combination, 9 Cu. Ft., (4.6 Ref/4.2 Freezer)
Write a Review
|
Questions & Answers (0)
Product Description
American Biotech Supply Premier Refrigerator & Freezer Combination 9 Cu. Ft. Capacity (4.6 Ref/4.2 freezer)
The Premier Dual Temp Combination units feature separate microprocessor temperature controller allowing for precise temperature control, verification and recovery. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. REFRIGERATORS ONLY
All models are equipped with digital temperature displays for convenient monitoring. Critical samples and supplies are security backed with an extensive package of audible and visual alarms. The freezer units feature either an automatic or manual defrost operating system. For manual defrost freezers, periodic manual defrosting is required.
This model is designed with a "front-breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.
Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
The Premier Dual Temp Combination units feature separate microprocessor temperature controller allowing for precise temperature control, verification and recovery. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. REFRIGERATORS ONLY
All models are equipped with digital temperature displays for convenient monitoring. Critical samples and supplies are security backed with an extensive package of audible and visual alarms. The freezer units feature either an automatic or manual defrost operating system. For manual defrost freezers, periodic manual defrosting is required.
This model is designed with a "front-breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.
Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$3,799.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24-1/2 in |
| Height | 66-3/4 in |
Product Details
| Cabinet Color Family | White |
| Type | Medical and Lab Refrigerator/Freezer |
| Color | White |
| Door Type | Solid |
| Hertz | 60 Hz |
| Temperature Range | Refrigerator: 1 – 10; Freezer: -15 – -25 °C |
| Capacity | 9 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Manual/Cycle |
| Number of Shelves | Refrigerator: 2 Adjustable/1 Fixed; Freezer: 2 Fixed |
| Phase | 1 |
| Description | Premier Refrigerator & Freezer Combination |
| Manufacturers Part Number | ABT-HC-RFC9 |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Years Parts & Labor, 3 Years Compressor Parts |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |