American Biotech Supply Premier Laboratory Refrigerator, 23 Cu. Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-VS-LP-23 delivers exceptional temperature performance through advanced variable speed compressor technology and precise microprocessor control. With maximum temperature variation of just +/- 1.5°C in cabinet air and remarkable stability of +/- 0.3°C using simulator ballast, this 23 cubic foot laboratory refrigerator ensures your critical samples remain within strict parameters. The unit's patented forced draft air circulation technology and EPA-compliant R600a hydrocarbon refrigerant combine to achieve ultra-low energy consumption of less than 1.2 KWh per day while meeting ENERGY STAR® v2.0 standards.
Engineered for demanding clinical and research environments, the ABT-VS-LP-23 features comprehensive monitoring capabilities with audible and visual alarms for temperature excursions, sensor errors, power failures, and door ajar conditions. The digital temperature display offers C°/F° switchable readouts with 0.1°C resolution, while remote alarm contacts enable integration with facility monitoring systems. A keyed door lock provides immediate security, with compatibility for optional digital locks including Pyxis, Omnicell, and AcuDose RX systems.
Built to withstand continuous laboratory use, the ABT-VS-LP-23 combines a durable white powder-coated steel exterior with high-density urethane foam insulation for optimal efficiency. The self-closing glass door with magnetic gasket minimizes temperature fluctuations, while safety-shielded LED interior lighting and four adjustable shelves maximize usability. With swivel casters including locking front units for easy positioning, plus a generous 2-year parts and labor warranty backed by a 7-year compressor warranty, this premier refrigerator delivers long-term reliability for your most valuable specimens.
Engineered for demanding clinical and research environments, the ABT-VS-LP-23 features comprehensive monitoring capabilities with audible and visual alarms for temperature excursions, sensor errors, power failures, and door ajar conditions. The digital temperature display offers C°/F° switchable readouts with 0.1°C resolution, while remote alarm contacts enable integration with facility monitoring systems. A keyed door lock provides immediate security, with compatibility for optional digital locks including Pyxis, Omnicell, and AcuDose RX systems.
Built to withstand continuous laboratory use, the ABT-VS-LP-23 combines a durable white powder-coated steel exterior with high-density urethane foam insulation for optimal efficiency. The self-closing glass door with magnetic gasket minimizes temperature fluctuations, while safety-shielded LED interior lighting and four adjustable shelves maximize usability. With swivel casters including locking front units for easy positioning, plus a generous 2-year parts and labor warranty backed by a 7-year compressor warranty, this premier refrigerator delivers long-term reliability for your most valuable specimens.
PRICE
$5,899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-7/8 in |
| Depth | 35-1/8 in |
| Height | 81-3/4 in |
| Weight | 274 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Glass |
| Door Swing | RHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-VS-LP-23 |
| Brand | American Biotech Supply |
| Type | Premier Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 15 °C |
| Style | Upright |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |