Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2195384

MPN #: ABT-HC-UCFS-0204

ABS Premier Freestanding Undercounter Refrigerator, 2.5 Cu. Ft., Solid Door

Product Description
ABS Premier Freestanding Undercounter Refrigerator, Solid Door, 2.5 Cu. Ft.

Features:
  • Premier Undercounter Freestanding Refrigerator
  • 2.5 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Adjustable operating temperature range: 1°C - 10°C
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Four adjustable shelves (two large, two small) with guard rail on back to prevent product from being pushed against the back wall
  • Back wall evaporator cover
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 17-3/4"W x 19-1/2"D x 28-7/8"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 0.90 Amps, 1/8 HP
  • UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
  • Shipping weight: 85 lbs.
PRICE
$1,475.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth19-1/2 in
Height28-7/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves4
Phase1PH
Manufacturers Part NumberABT-HC-UCFS-0204
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower1/8 HP
ColorWhite
Amperage0.9 A
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity2.5 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Freestanding Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantNo