Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2274343

MPN #: FR051WWW-0

CorePoint Scientific White Diamond Series Undercounter Flammable Storage Refrigerator, 5 Cu.Ft.

Product Description
In addition to all the features of the White Diamond Series Freestanding Undercounter Refrigerators and Freezers; The White Diamond Series Flammable Storage Undercounter Refrigerator and Freezer meet NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. There are no electrical components located in the interior of the unit and the compressor's electrical components have been sealed in a vapor-proof enclosure for additional safety. These units are NOT designed for use in environments where volatile / explosive conditions could potentially exist.

NOTE: Freestanding Models require 4" of clearance around the back and sides of the unit for proper ventilation.

Features:
  • White powder-coated steel exterior and interior
  • Microprocessor temperature controller
  • Digital temperature display, °C/°F switchable
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts 2 Probes; 1 in air and 1 in sample simulated bottle
  • Adjustable Operating Temperature Range: 1°C to 10°C
  • Keyed door lock
  • Back wall evaporator cover (select models)
  • Levelling legs
  • Forced draft air circulation
  • Magnetic door gasket for positive seal
  • Probe access port (3/8")
  • High density urethane foam cabinet and door insulation
  • HFC- Free refrigerant (R600a)
  • Three years parts and labor warranty, plus an additional two year warranty only on compressor parts
  • UL/C-UL listed


PRICE
$2,779.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth24-1/4 in
Height32-3/16 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Phase1PH
Manufacturers Part NumberFR051WWW-0
BrandCorepoint Scientific
TypeFlammable Storage Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity5.0 ft³
Number of Doors1
Voltage115 V
DescriptionWhite Diamond Series Flammable Storage Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Additional Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo