Avery Premium Collated Legal Exhibit Divider, Printed 26 to 50, 8.5"x11", 26 Tabs, White/White
|
Questions & Answers (0)
Product Description
Use collated legal dividers to organize index briefs, legal briefs, mortgage documentation files, and more. White paper stock dividers feature clear, RipProof, reinforced side tabs. Tabs are numbered on both sides with Avery Style Helvetica Bold typestyle so you can easily access the documents you need. Binding edge is unpunched so indexes can fit any binding system. Design conforms to all state and federal requirements. Index dividers include a Table of Contents tab.
PRICE
$6.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 26 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Preprinted Numbers |
| Punched/Unpunched | Unpunched |
| Description | Premium Collated Legal Exhibit Divider - 26 to 50 - 26 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11372 |
| Tab Color Family | White |
| Brand | Avery |
| Printed Title | Numerals - 26 to 50 |