Premium Décor Fluorescent Fast Drying Enamel 12 oz. Aerosol Can, Glo Green, Flat - 641399
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Fluorescent Spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on Styrofoam, ceramic tiles, or marble.
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Fluorescent Fast Drying Enamel |
| Features | 360° Spray Tip |
| Color | Glow Green |
| Manufacturers Part Number | 641399 |
| Brand | Premium Décor |