- 0-1" dial indicator with chrome body finish
- Two repositionable reference points
- Thread size: #4-48 with 3/8" stem diameter
- Standard size lug back included
- Ball point attachment included
- Spring load movement for smooth operation
iGAGING® Premium Dial Indicator, 0 - 1"/0.001", White Dial Face
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/16 |
| Height | 4-3/16 |
| Min Outside Diameter | 3-1/2 in |
| Dial Diameter | 2-3/8 in |
| Min Measurement | 0.001 |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 |
Product Details
| Type | Dial Indicator |
| Case | No |
| Dial Face Color Family | White |
| Dial Reading | 0 - 100 |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| IP Rating | IP65 |
| Manufacturers Part Number | 400-001 |
| Lug or Flat Back | Lug |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |