Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126703

MPN #: 35-125

iGAGING Digital Electronic Indicator, Black

Product Description
Our digital Indicator offer easy reading, super precision, with both Inch and Metric Measurements.

Features:
  • Extra large digits display
  • Analog bar display with adjustable range and tolerance indicators
  • Fast visual indication whether out of pre-set tolerance or not
  • Fast to read max./min. measurement
  • Stem diameter 3/8"
  • TIR function
  • Zero-set for comparison measurements (Floating zero)
  • Inch/Metric Conversion
  • Range: 0 - 1" / 0 - 25.4mm
  • Accuracy: +/- 0.0005"
  • Repeatability: 0.0005"
  • Resolution: 0.0005" / 0.01mm
  • Super large LCD screen
  • Optional lug back plate included
  • Instructions included


PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width2-1/2
Height5-5/8

Product Details

Package IncludesLug Back, Instructions
ColorBlack
Manufacturers Part Number35-125
Accuracy0.0005
BrandiGAGING