Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Engine Water Pump - Gates 42004

Model #: WBB2435783

MPN #: 42004

Premium Engine Water Pump - Gates 42004

|
Questions & Answers (0)
PRICE
$40.95
Usually ships in 2 to 5 days
Premium Engine Water Pump

Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.

  • Over 95% coverage for import vehicles
  • Coverage for virtually every Hybrid application including Toyota Prius, Honda Civic, Ford Escape and more
  • Line includes several pumps with the back housing, to help reduce installation time and ensure trouble-free operation


Application Summary: 2001-1987 Jeep, Cherokee, 6-Cyl. 4.0 L, Water Pump

Vehicle Fitment: Make\Model   Year(s)
Eagle+ Expand List– Hide List
  • Premier - Engine: L4, 2.5L, 150ci, GAS   1988-1989
Jeep+ Expand List– Hide List
  • Cherokee - Engine: L6, 4.0L, 242ci, GAS   1987-2001
  • Comanche - Engine: L6, 4.0L, 242ci, GAS   1987-1992
  • Wagoneer - Engine: L6, 4.0L, 242ci, GAS   1987-1990
1
1
Easy online or call-in returns.