Water Pumps
Related Products
Supreme Classic General Purpose Utility Pumps have been designed to handle virtually any application where water has to be moved. These pumps employ magnetic drive technology by using high quality magnets to achieve performance. They have been fulfilling the needs of professionals and hobbyists for over 10 years with efficient, quiet and reliable 24/7 performance. Mag Drive pumps are ideal in either saltwater or freshwater environments and operate equally well in-line or submerged. With only one moving part, a replaceable ceramic impeller, and an epoxy encased power unit, there's never a ...
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
The Poly-Hand Pump threads directly to a standard drum bung or carboy. It is constructed entirely of rugged polyethylene and is inert to strong acids, alkalis and many solvents. Delivers by positive pressure on the downstroke of the piston; does not pressurize the vessel Ergonomic 'T' handle fits comfortably in a gloved hand Pump will efficiently deliver against a 3.65m (12ft) head of water and empty a drum or carboy to within 3 mm (⅛") of the bottom Sizes are available to fit 114L and 220L (30/50gal) plastic or steel drums and 20L (5gal) carboy (F10795-0000)
The Supreme AP-Series air pumps have been designed to satisfy the requirements of a multitude of water-related applications. All AP-Series air pumps operate on standard 110V electric and come with a 6' power cord. The oil-less motor lubricated motor is designed to operate efficiently and save energy. For outdoor applications, it is recommended that the unit be enclosed to protect it from the elements. Air flow 1700 inches 3/Min. Features: Oxygenating Ponds and Aquariums for a Cleaner Aquatic Environment Promoting Healthier Fish and Aquatic Plant Life Increasing the Breakdown of Fish Waste ...
Features: The K2 1-HP Variable Speed Pool Pump is self-priming and suitable for inground and aboveground swimming pools The DOE and CEC compliant 230-Volt motor operates at low, medium and high speeds delivering up to 80% energy savings The permanent magnet, totally enclosed fan cooled (TEFC) motor provides ultra-quiet operation and protects the internals from the elements The control panel displays current operating status and programs 4 different timed operating modes Features an industrial size strainer basket to collect debris to lengthen time between cleanings Includes two 1-1/2 ...