Replacement Water Pump for Global Industrial® Dehumidifiers 246690 & 653660.
Model # :WB604224
Replacement Water Pump for Global Industrial Dehumidifiers 246690 & 653660
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 604224 |
| Type | Water Pump |
| For Use With | Models 246690 & 653660 |
| Brand | Global Industrial |
Related Products
Supreme Classic General Purpose Utility Pumps have been designed to handle virtually any application where water has to be moved. These pumps employ magnetic drive technology by using high quality magnets to achieve performance. They have been fulfilling the needs of professionals and hobbyists for over 10 years with efficient, quiet and reliable 24/7 performance. Mag Drive pumps are ideal in either saltwater or freshwater environments and operate equally well in-line or submerged. With only one moving part, a replaceable ceramic impeller, and an epoxy encased power unit, there's never a ...
The EIPL K100P is a versatile workhorse, designed to eliminate high humidity problems in harsh environments. Warehouses, storage rooms, electrical and communications switching stations, locker rooms, basements, pumping stations, offshore oil rigs and active and laid-up marine vessels have all found this rugged range of units to be more than adequate for the tasks. The impressive K100P can be easily moved from site to site, or can be permanently mounted and ducted to suit a variety of applications. 1 year limited warranty on parts and 3 years on the sealed refrigeration system. Features: A ...
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Honda GX160 Oil Alert engine and Nylon Transfer pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'.Nylon Transfer Pumps are ideal for tank filling, floodwater removal, and lawn and garden watering. Can be used for transferring fluids and chemicals in corrosive environments. Made with a nylon impeller and offers 200 GPM.
Introducing the world's smallest commercial grade desiccant dehumidifiers - Ecor Pro's EPD30 and EPDS0 - patented drying technology using Zeolite absorption material. Moisture is simply vented away without the use of compressors, water pumps and containers. Unlike most compressor dehumidifiers, the EPD30 and EPDS0 are not affected by power cuts and operates automatically, rated for 24 hours a day usage. EPD30 and EPDS0 can work upside down or on their sides to enable to easily mount on ceilings and walls. Traditional refrigerant dehumidifiers are prone to stop working in cold and hot ...
Specifically engineered to handle muddy or sandy water, the ST20-S is powered by a 169cc Generac G-Force engine that pumps up to 158 gallons per minute. With features such as low-oil shut down, custom Easy Prime™ funnel design for quick and easy priming, and a large fuel tank with integrated fuel gauge, it's both durable and easy to use. Product Features: Durable 1" frame to withstand the harsh environment Powerful Generac G-Force 169cc engine with low-oil shut down Large 3-gallon fuel tank with incorporated fuel gauge delivers approximately 5 hours runtime Onboard instructions with icons ...