Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Engine Water Pump - Gates 42183

Model #: WBB2435946

MPN #: 42183

Premium Engine Water Pump - Gates 42183

|
Questions & Answers (0)
PRICE
$80.95
Usually ships in 2 to 5 days
Premium Engine Water Pump

Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.

  • Over 95% coverage for import vehicles
  • Coverage for virtually every Hybrid application including Toyota Prius, Honda Civic, Ford Escape and more
  • Line includes several pumps with the back housing, to help reduce installation time and ensure trouble-free operation


Application Summary: 2016-11 Ford, F Series Pickup, V-6 3.5 L, Water Pump

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Expedition - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2015-2017
  • Expedition - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2015-2017
  • Expedition - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2015-2017
  • F-150 - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2011-2016
  • F-150 - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2011-2016
  • F-150 - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2011-2016
  • Lobo - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2015-2016
  • Lobo - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2015-2016
  • Lobo - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2015-2016
  • Transit-150 - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2015-2019
  • Transit-150 - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2015-2019
  • Transit-150 - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2015-2019
  • Transit-250 - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2015-2019
  • Transit-250 - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2015-2019
  • Transit-250 - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2015-2019
  • Transit-350 - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2015-2019
  • Transit-350 - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2015-2019
  • Transit-350 - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2015-2019
  • Transit-350 HD - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2015-2019
  • Transit-350 HD - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2015-2019
  • Transit-350 HD - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2015-2019
Lincoln+ Expand List– Hide List
  • Navigator - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2015-2017
  • Navigator - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2015-2017
  • Navigator - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2015-2017
1
1
Easy online or call-in returns.