Replacement Water Pump for Global Industrial® Dehumidifier 246704.
Model # :WB604225
Replacement Water Pump for Global Industrial Dehumidifier 246704
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 604225 |
| Type | Water Pump |
| For Use With | Model 246704 |
| Brand | Global Industrial |
Related Products
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
Nomad low cost, high quality TRANS-FLO GOLD air operated double diaphragm pumps. Direct replacements for comparable Wilden AODD Pump Models TRANS-FLO GOLD pumps feature a simple, time proven design. Simple to maintain with readily available parts. Fast assembly and delivery time. The TRANS-FLO GOLD Air-Distribution System is a non-stalling design for consistent performance. Nomad AODD pumps also feature Tracker Seals: Nomad shaft o-ring seals feature a proprietary design created by the world's preeminent seal material specialist. Low cost, water resistant & easy to install, the Tracker ...
Rotomolded Cover & Base. EIP's unique "Hot Gas" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures. Rugged, galvanized sub frame. Simplicity of installation and operation. Integral Water Container. Molded Handles. High lift Integral Condensate Pump in place of integral water container.
Introducing the world's smallest commercial grade desiccant dehumidifiers - Ecor Pro's EPD30 and EPDS0 - patented drying technology using Zeolite absorption material. Moisture is simply vented away without the use of compressors, water pumps and containers. Unlike most compressor dehumidifiers, the EPD30 and EPDS0 are not affected by power cuts and operates automatically, rated for 24 hours a day usage. EPD30 and EPDS0 can work upside down or on their sides to enable to easily mount on ceilings and walls. Traditional refrigerant dehumidifiers are prone to stop working in cold and hot ...
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...