PapaNicholas® Premium French Roast Coffee, Regular, Arabica Bean, 2.5 oz., 18/Carton
Write a Review
|
Questions & Answers (0)
Product Description
French Roast coffee offers full-bodied taste with a subtle spicy aroma. This dark roast is made from premium-grade, 100% Arabica coffees that are precision-roasted, blended and fast-packed for a great cup of coffee. Ground coffee comes in 2.5 oz. packets, pre-measured for coffee brewers.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.5 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | French Roast |
| Package Quantity | 18 |
| Description | Premium Coffee |
| Manufacturers Part Number | PCO25183 |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | PapaNicholas |