Heskins Premium Grade Glow in the Dark Anti-Slip Tape, 1"W x 49'L
Write a Review
|
Questions & Answers (0)
Product Description
Premium Grade Glow-in-the-Dark Anti-Slip Tape delivers exceptional safety with superior glow performance. Featuring a certified non-abrasive, high-traction surface, it offers reliable slip resistance without compromising comfort or durability. Its premium photoluminescent base material charges under standard lighting and glows for up to 30 hours, taking approximately 1,800 minutes to reach the ineffective threshold of 0.32 mcd/m². The tape significantly exceeds ASTM E2072 requirements of 30 mcd/m² at 10 minutes and 4.4 mcd/m² at 60 minutes. Ideal for stairs, ramps, and egress paths, it enhances visibility and safety during power outages or in low-light environments. Easy to install and built for demanding conditions, it's a top-tier solution for both slip prevention and emergency wayfinding.
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 |
| Width | 1 in |
Product Details
| Style | Solid |
| Type | Glow In The Dark Anti Slip Tape |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 34521 |
| Brand | Heskins |