Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2273775

MPN #: DC181

Shurtape DC 181 UL 181B-FX Listed/Printed Film Tape 72mm x 110m - Pkg Qty 16

Product Description
UL 181B-FX Listed and printed film tape for use on Class 1 Flex Duct in temperatures from -10 F to 210 F.

Features
  • Quick stick.
  • Excellent conformability to uneven surfaces.
  • Easy to unwind and tear.
  • Color matches foil backed flex duct.
  • High-tack, cold temperature acrylic adhesive.
  • Tested in accordance with UL 723.


PRICE
$607.20  Sold in packages of 16 / $37.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length360 ft
Width5-1/8 in
Height2-7/8 in
Weight1 lbs
Thickness2.7 mil
Core Size3 in

Product Details

ColorBlack
Application Temperature Range(-10F to 210F) °F
MaterialBOPP film
Package Quantity16
Manufacturers Part NumberDC181
AdhesiveAcrylic
BrandShurtape