Kemp USA Premium Hip Pack w/ PPE Supply, Red, 5 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
This Kemp USA Premium Hip Pack is made of a thick 1680 denier nylon and has reflective over-sized pull zippers. It includes a heavy duty adjustable 45" waist strap and comes filled with a Lifeguard Essentials Supply Pack, which includes: (1) Kemp USA CPR Mask, (1) Foil Mylar Blanket, (1) Bengal 60 Whistle, (1) Break-a-way Safety Lanyard, (1) Pair Gloves
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | First Aid Kit |
| Number of Pieces | 5 |
| Closure Type | Zipper |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Premium Hip Pack w/ PPE Supply |
| Color | Red |
| Manufacturers Part Number | 10-103-RED-PRE-S3 |
| Brand | Kemp USA |