In the event of an emergency, the first 72 hours is the most critical time for surviving, and you can improve your survivability with Ready America's 2-Person 3-Day Deluxe Dry Bag. Inside of this carefully-stocked, secure and water-proof backpack are supplies that will help you replenish hunger, retain heat, shield protection, sustain hygiene, and much more. Other thoughtfully picked tools such as the heavy duty multi-tool, emergency power station, and first-aid kit will help you get through the toughest and wettest situations. So be prepared by storing this backpack in your home, office, car or anywhere you may spend long periods of time together. It's an investment that will save you and the lives of others.
Note: All consumable items are MADE IN USA.
Ready America® 3 Day Deluxe Dry Bag, 2 Person Backpack, 80 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10 in |
| Height | 18 in |
| Weight | 20 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 80 |
| Color | Gray |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 2 Person 3 Day Deluxe Dry Backpack |
| Person Count | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70471 |
| Brand | Ready America |