Integra™ Premium Lead Refill, Use For All Automatics, 0.7mm, Black, 12/Tube
|
Questions & Answers (0)
Product Description
Premium Lead Refill is designed for use with all automatic pencils. High quality lead offers strength to resist breakage. Break Resistant.
PRICE
$0.48
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Style | Lead Refill |
| Type | Pencil |
| Package Quantity | 12 |
| Description | Premium Lead Refill |
| Lead Color Family | Black |
| Refillable | Yes |
| Manufacturers Part Number | 38015 |
| Brand | Integra |