Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Public Seating

Model # :WBB449375

MPN #: 810*****##*

National Public Seating Steel Folding Chair - Plastic Seat - Black Seat/Black Frame - Pkg Qty 4

Product Description
Premium Lightweight Plastic Folding Chair - Black Seat/Black Frame

A folding chair that incorporates the strengths of a metal folding chair with the benefits of a plastic folding chair. The plastic seat and back are made of color impregnated Polypropylene plastic, molded and contoured to enable stacking up to 80" high. Plastic will not fade or rust and isn't cold to the touch like steel chairs are Seat has a steel frame for added strength. Features a powder coated steel frame; 7/8" round tubing; two Unshaped cross braces each attached to the frame with two rivets on either side; double hinges; and V-shaped stability plugs. Perfect for indoor and outdoor events such as meetings, graduations, receptions, etc. Comes in 5 color combos. 10 Year Limited Warranty.

Overall: 29-3/4"H x 18-3/4"W x 20-3/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 18"H x 15-3/4"W x 16-1/4"D
Back: 7-1/2"H x 18-3/4"W

PROMOTIONAL PRICE
$147.44  Sold in packages of 4 / $36.86 ea

was $163.80
Save $16.36 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/4 in
Depth20-3/4 in
Height29-3/4 in
Weight Capacity480 lbs
Seat Width15-3/4 in
Seat Depth16-1/4 in
Seat Height18 in
Min Seat Height18 in
Max Seat Height18 in
Base4 Legged
Back Width18-3/4 in
Back Height7-1/2 in

Product Details

Frame Color FamilyBlack
Chair BraceDouble
Arm TypeArmless
BrandNational Public Seating
CastersNo
Number of Seats1
Seat Color FamilyBlack
Upholstery MaterialNone
Package Quantity4
DescriptionPlastic Seat Folding Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlastic

Warranty

Warranty10 yr

Compliance & Certifications

MAS Green CertifiedYes