Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Public Seating

Model # :WBB2279868

MPN #: 2302

National Public Seating Fabric Triple Brace Double Hinge Folding Chair - Grey - Pack of 4

Product Description
Made with comfort, elegance and strength in mind, the 2300 Series fabric-upholstered folding chair is made with stain-resistant Scotchgarded fabric covering 1-1/4"-thick foam on our most popular frame. This features our unique full-size, double-contoured backrest, upholstered and firmly secured to the frame by six rivets. The institutional-grade frame is made from heavy-duty powder-coated 18-gauge round tubing with three U-shaped double-riveted cross-braces - one in front and two in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage. The 2300 Series meets MAS Certified Green and ANSI/BIFMA standards.

Overall: 29-1/2"H x 18-3/4"W x 20-1/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 17-3/4"H x 16"W x 16"D
Back: 8-3/4"H x 18-3/4"W

PROMOTIONAL PRICE
$170.96

was $189.95
Save $18.99 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/4 in
Depth20-1/4 in
Height29-1/2 in
Weight Capacity480 lbs
Seat Width16 in
Seat Depth16 in
Seat Height17-3/4 in
Base4 Legged
Back Width18-3/4 in
Back Height8-3/4 in

Product Details

Frame Color FamilyGray
Chair BraceDouble
Arm TypeArmless
BrandNational Public Seating
Series2300 Series
CastersNo
Number of Seats1
Seat Color FamilyGray
Upholstery MaterialSeat and Back
Package Quantity4
DescriptionFabric Seat Folding Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA/MAS Green