Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Coolant Hose - Gates 21478

Premium Molded Coolant Hose - Gates 21478

Item #: WBB2445852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1989 Plymouth, Acclaim, 4-Cyl. 2.5 L, Upper

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Charger - Engine: L4, 1.6L, 1595cc, 97ci, GAS   1984-1986
  • Omni - Engine: L4, 1.6L, 1595cc, 97ci, GAS   1984-1986
  • Spirit - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1989-1989
  • Spirit - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1989-1989
Plymouth+ Expand List– Hide List
  • Acclaim - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1989-1989
  • Acclaim - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1989-1989
  • Horizon - Engine: L4, 1.6L, 1595cc, 97ci, GAS   1984-1986
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • Charger   1984-1986
  • Omni   1984-1986
  • Spirit   1989
Plymouth + Expand List - Hide List
  • Acclaim   1989
  • Horizon   1984-1986

Product Details

  • Modular No
  • Material EPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Coolant Hose - Gates 21478

Premium Molded Coolant Hose - Gates 21478

Item #: WBB2445852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Coolant Hose - Gates 21478
    Premium Molded Coolant Hose - Gates 21478
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant