Add to list
Share
Print


Model #: WBB2440037
MPN #: 23946
Premium Molded Coolant Hose - Gates 23946
|
Questions & Answers (0)
PRICE
$21.00
Out of stock, please check back soon.
Premium Molded Coolant Hose
Application Summary: 2015-11 Scion, iQ, 4-Cyl. 1.3 L, Upper - Front
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.
- Recommend for upper, lower, by-pass, heater and other coolant hose applications.
- Heat and ozone resistant cover.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
- Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.
Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2015-11 Scion, iQ, 4-Cyl. 1.3 L, Upper - Front
Vehicle Fitment: Make\Model Year(s)
Scion
- iQ - Engine: L4, 1.3L, 1329cc, GAS 2012-2015
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products