Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2437927

MPN #: K060935HD

FleetRunner Micro-V Serpentine Drive Belt - Gates K060935HD

Product Description
FleetRunner Micro-V Serpentine Drive Belt

Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants. FleetRunner does this all while providing the lowest cost per mile for fleets, including 3/4 and 1 ton pickups.

  • Belt of choice by fleets, including 3/4 and 1 ton pickups
  • Lowest cost per mile
  • Consistently outperforms all competitors
  • Outstanding crack resistance at extreme temperatures
  • Problem solver
  • Designed for the toughest applications


Application Summary: 2013-07 Chevrolet, Silverado Series Pickup, V-8 5.3 L, Serpentine

PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.807 in
Circumference93.985 in

Product Details

TypeAutomotive V-Ribbed Belt (Heavy Duty)
Cord MaterialPolyester
Belt MaterialEPDM