Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212238

MPN #: 7000124877

3M™ 8067 All Weather Flashing Tape, Slit Liner (2-7 Slit), Tan, 9" x 75 Ft, Tan - Pkg Qty 4

Product Description
3M™ All Weather Flashing Tape 8067 is a self-adhered, waterproof flashing membrane designed for sealing around openings and penetrations in exterior walls. This product has a unique acrylic pressure sensitive adhesive that aggressively sticks and stays stuck both at lower and higher application temperatures than traditional flashing tapes. It even adheres to damp surfaces. Bonds to Most Common Building Materials without Primers and Staples3M™ All Weather Flashing Tape 8067 is engineered to increase productivity while solving the most critical flashing problems. Unique acrylic pressure sensitive adhesive sticks and stays stuck to seal around windows, doors and other openings. To prevent moisture intrusion, the thin backing construction effectively conforms and seals around nails and staples with less buildup under siding. Proprietary construction will not liquefy, bleed, or melt in contact with many building sealants or in extreme summer temperatures.

Recommended Applications:
  • Sealing joints around sills, jambs and heads of rectangular windows in wood frame construction
  • Sealing around other wall interruptions in non-roof areas, such as thresholds, dryer vents and hose bibs
  • When installed properly as a concealed flashing in vertical walls in frame construction, it prevents moisture intrusion or water leaks and avoids the costly problems caused by water infiltration
Features:
  • Apply at surface temperatures as low as 0°F (-18°C) or high as 176°F (80°C)
  • Bonds to most common building materials without primers and staples
  • Split-liner for easy and accurate positioning of tape, especially long lengths
  • Resists UV exposure for up to 12 months
  • Service temperature -40ºF to 240ºF (-40ºC to 116ºC)
  • Eligible for LEED Compliance Credits
  • Passes nail sealability before and after thermal cycling according to AAMA 711-20
  • No adverse reaction with many building sealants


PRICE
$479.80  Sold in packages of 4 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9" x 75'

Product Details

TypeFlashing Tape
Package Quantity4
DescriptionAll Weather Flashing Tape
ColorBrown
Manufacturers Part Number7000124877
Brand3M