Multipurpose Paper - Hammermill HAM105810 - White - 8-1/2 x 11 - 24 lb. - 2500 Sheets/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Hammermill® Premium Multipurpose Paper 105810, 24 lbs, 8-1/2" x 11", White, 5 Reams/Carton
Heavyweight sheet is designed to run effectively through all your office equipment. ColorLok® Technology for vivid colors, bolder blacks and faster drying time. 99.99% Jam-Free™ and acid-free for archival quality. Ideal for reports, proposals, newsletters and direct mail. This product was made from wood that came from a certified managed forest.
Heavyweight sheet is designed to run effectively through all your office equipment. ColorLok® Technology for vivid colors, bolder blacks and faster drying time. 99.99% Jam-Free™ and acid-free for archival quality. Ideal for reports, proposals, newsletters and direct mail. This product was made from wood that came from a certified managed forest.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11-3/4 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | 1/2 Carton |
| For Use With | All Office Equipment |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Multipurpose Paper |
| Package Quantity | 5 Reams/Carton |
| Manufacturers Part Number | 105810 |
| Brightness | 97 |
| Brand | Hammermill |