Hammermill® Recycled Print Paper - White - 20 lbs. - 8-1/2" x 11" - 5000 Sheets/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Versatile, 30% recycled printer paper makes hard work seem effortless. Great White® 30 is a dependable, everyday sheet that runs efficiently through all office equipment. making it ideal for copies, forms, faxes, memos, reports, price sheets, bulletins, legal briefs and more. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Extremely smooth, it virtually eliminates paper jams and is backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance. This product was made from wood sourced from a certified managed forest.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Sheets | 5000 Sheets/Carton |
| Supply Type | Paper |
| Type | Recycled Copy Paper |
| Color | White |
| Package Unit | Carton |
| For Use With | Inkjet and Laser Printers, Copiers |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Great White |
| Package Quantity | 10 Reams of 500 Sheets |
| Manufacturers Part Number | 86700 |
| Brightness | 92 |
| Brand | Hammermill |