Produce sharp, clear images on both color and monochrome laser-based equipment with Hammermill® Premium Laser Print Paper. Smooth finish and superior image contrast help ensure that you make a great impression every time. A must have for everyone, from home-office to design professionals, it's ideal for color copies, proposals, reports, layouts and letters. Backed by the 99.99% JAM-FREE® Guarantee and manufactured acid-free for archival-quality longevity.
Hammermill® Premium Laser Print Paper, 3-Hole, 24 lb Bond Weight, 8.5 x 11, White, 500/Ream
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Laser Print Paper |
| Color | White |
| Punched Holes | 3 |
| Package Unit | Ream |
| For Use With | Laser Printers |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Style | Smooth |
| Description | Laser Print Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | 107681 |
| Brightness | 98 |
| Brand | Hammermill |