Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB168035

Global Industrial™ Premium Narrow Fork Manual Pallet Jack, 6600 lb. Capacity, 21"W x 42"L Forks

Product Description
✓ 6600 lb. weight capacity
✓ Tapered 21" W x 42" L forks
✓ 3-stage (raise, neutral, lower) fingertip control with safety loop

Need to do some heavy lifting? We've got you covered with this Global Industrial™ Premium Narrow Fork Pallet Jack Truck. Designed to do all the backbreaking work, this truck raises and lowers pallets or skids with ease, handling up to 6,600 lbs. Durable and engineered for precision, this pallet jack offers a steel roller chain mechanism, reinforced tapered forks, and a sealed, leak-proof exclusive Endura pump with hardened chrome piston and ram for smooth, trouble-free operation.

  • By-pass valve helps protect against overload
  • Includes grease fittings to help maintain performance
  • Articulated 3/4" axle to smoothly move across uneven surfaces
  • 1-Year Limited Warranty
  • Spring-loaded, self-righting safety loop handle enhances comfort & ease of operation
  • PRICE
    $509.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length42 in
    Width21 in
    Height9-3/16 in
    Lowered Height3 in
    Raised Height7-1/2 in
    Weight Capacity6600 lbs
    Distance Across Forks21 in
    Fork Length42 in
    Fork Width6-1/4 in
    Distance Between Forks8-1/2 in

    Product Details

    Assembly RequiredNo
    TypeHigh Capacity Pallet Jack
    ColorBlue
    Wheel TypeSolid
    Steer Arc Degrees200 °
    Load Wheel MaterialPolyurethane
    MaterialSteel
    OperationManual
    Manufacturers Part Number168035
    Entry RollersYes
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane
    BrandGlobal Industrial

    Warranty

    Warranty1 Year