Wesco® Manual Extra-Long Fork Pallet Jack, 3300 lb. Capacity, 27"W x 98"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
This Pallet Jack features longer forks that reach under and support specialized, extended length pallets. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet jack offers a 3-position fingertip control (raise, lower, neutral), floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 102.5° turning radius. Limited 2 Year Warranty.
PRICE
$3,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 114 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 7 in |
| Weight Capacity | 3300 lbs |
| Weight | 347 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 98 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
Product Details
| Assembly Required | No |
| Type | Extra Long Forks Pallet Jack |
| Color | Red |
| Wheel Type | Solid |
| Steer Arc Degrees | 102.5 ° |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 273586 |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Wesco |
Warranty
| Warranty | 2 Years |