Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB615163

Global Industrial™ Foldable Manual Pallet Jack, 2200 lb. Capacity, 4"W x 31-1/2"L Forks

Product Description
✓ Handle and nose plates fold for compact storage
✓ Forks raise by hand-operated hydraulic, with foot pedal to lower
✓ Heavy 2200-pound payload capacity

Global Industrial™ Foldable Manual Pallet Jack has the ease & versatility of a conventional full-sized model with a space-saving design that allows it to be stored out of the way without taking up valuable square footage on the floor. With a respectable 2200-pound payload capacity it can be used for moving heavy equipment, appliances, cartons of files & paper, and more. For easy storage, the hand truck's handle and the front nose plates on each fork fold and lock into place, so it takes up less space than traditional, non-folding trucks. Limited 1-year warranty.

  • Long-life polyurethane wheels
  • Locking pin holds handle in both the open and folded position for safety
  • Folded fork length of just 22.2" & extended fork length of 31.5"
  • Pallet jack weighs just 66-pounds and requires no assembly
  • PRICE
    $429.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    429.95
    Buy 3+ units
    409.95Save $20.00 (5%)
    Available on or around 12/17/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length44-3/16 in
    Width15 in
    Height44-3/16 in
    Lowered Height2-3/8 in
    Raised Height5-7/8 in
    Weight Capacity2200 lbs
    Weight66 lbs
    Fork Length31-1/2 in
    Fork Width4 in
    Distance Between Forks7-3/16 in
    Distance Across Forks15 in
    Load Wheel Diameter2-1/4 in
    Turning Radius31-3/16 °

    Product Details

    Assembly RequiredNo
    MaterialSteel
    OperationManual
    Manufacturers Part NumberMF
    BrandGlobal Industrial
    TypeFoldable Forks Pallet Jack
    ColorBlue
    Wheel TypeSolid
    Steer Arc Degrees190 °
    Load Wheel MaterialNylon
    Entry RollersNo
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane

    Warranty

    Warranty1 Year