PestWest Premium Plastic Glue Boards - Black - Moisture Resistant
Write a Review
|
Questions & Answers (0)
Product Description
Made by plastic, inhibiting mold and are ideal for high moisture areas. Black color to conceal the catch. Last for 60 days in PestWest systems. This glue boards is interchangeable with Mantis 1x2s, 2X2, Uplight, Uplight Max 36, Sirius, Vega & On Top ProES).
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 9-1/4 in |
Product Details
| Type | Replacemnet Part |
| Package Quantity | 6 Per Pack |
| Manufacturers Part Number | 135-000048 |
| For Use With | Mantis 1x2 |
| Brand | PestWest |