PestWest Reflecktobakt Glue Board Sleeve T8 X 18"
Write a Review
|
Questions & Answers (0)
Product Description
Prolong the life of glue boards with Refleckobakt sleeves. Thin designs and longer lasting glue boards are made possible thanks to the Reflectobakt® sleeve available in T5 (5/8"), T8 (1") and T12 (1-1/2"). This sleeve shields the full-sized glue board from the drying effect of the UV light, thus making the systems more effective for longer periods of time. NOTE: Don't throw the Reflectobakt sleeves away! Remove them from the spent lamps and place them on the fresh replacement lamps for optimal performance.
PRICE
$8.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
Product Details
| Type | Replacemnet Part |
| Package Quantity | 1 |
| Manufacturers Part Number | 802-000355 |
| For Use With | T8 Lamps |
| Brand | PestWest |