PestWest Sunburst Glue Boards - Transluscent
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 3 Translucent. Moisture resistant. Enhances aesthetics of the trap by allowing the blue glow of the lamp shine through the front design holes of the Sunburst. Also fits Natruale. Insects are not identifiable from the front.
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9--1/2 in |
| Width | 10 in |
Product Details
| Type | Replacemnet Part |
| Package Quantity | 3 Per Pack |
| Color | Transluscent |
| Manufacturers Part Number | 135-000179 |
| For Use With | Sunburst & Natruale |
| Brand | PestWest |