PestWest Sunburst/Sundew/Naturale Glue Boards - White
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 3 Designed to fit all of the Sunburst range and the Naturale. Brilliant white aids to reflect the light out.
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 10 in |
Product Details
| Type | Replacemnet Part |
| Package Quantity | 3 Per Pack |
| Color | White |
| Manufacturers Part Number | 135-000049 |
| For Use With | Sunburst & Natruale |
| Brand | PestWest |