Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MasterVision

Model # :WBB1141264

MPN #: SIG07060101

MasterVision Rectangular Dry-Erase Sign Stand, 10" X 15", Black

Product Description
Extremely versatile, our sign holders offer our customers a simple and efficient solution for displaying information that needs daily or constant update. Steel support rods adjusts to the height that's perfect for your needs. The dry erase surface makes updates fast and easy. Weighted base keeps the sign in place.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth11 in
Height68 in

Product Details

Assembly RequiredYes
TypeSign Display
Frame Color FamilyBlack
ColorWhite
Surface MaterialDry Erase Board
StyleGeneral Purpose
DescriptionDry Erase Sign Stand
Package Quantity1
Frame MaterialMetal
Manufacturers Part NumberSIG07060101
MagneticNo
Indoor/OutdoorIndoor
BrandMasterVision