Advantus® Panel Wall Clip Cool Colors, Assorted, 4 per Pack - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Create a convenient and effective message center by arranging several clips in one location. Each clip holds up to 40 sheets of notes, messages, memos, etc.
Cool colors include: Blastin' Blueberry, Wild Watermelon, Groovy Grape and Electric Lime.
4 per pack.
Cool colors include: Blastin' Blueberry, Wild Watermelon, Groovy Grape and Electric Lime.
4 per pack.
PRICE
$114.00 Sold in packages of 24 / $4.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 96/Pack in |
| Height | 6-3/4 in |
Product Details
| Type | Panel Wall Clip |
| Material | Plastic |
| Package Quantity | 96/Pack |
| Description | Panel Wall Clip |
| Color | Assorted |
| Manufacturers Part Number | 75306 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |