Duluth Forge Premium Reflective Fire Glass, 1/4" Dia., Copper, 10 lb. Bag
Write a Review
|
Questions & Answers (0)
Product Description
The Copper Fire Glass features a versatile neutral-colored elegant quality. The Fire Glass replaces Gas Logs for a modern and elegant look to your home for both indoor and outdoor fire pits. The smooth edges make it safe and easy to install. This Copper Fire Glass is available in both our Classic (non-reflective) and Premium (reflective) Collections.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 4 in |
| Weight | 10 lbs |
| Diameter | 1/4 in |
Product Details
| Type | Fire Pit Glass |
| Material | Glass |
| Color | Copper |
| Manufacturers Part Number | 14RCOGM |
| Fuel Type | Propane, Natural Gas |
| Brand | Duluth Forge |
Warranty
| Warranty | 1 yr |