M-D Premium Sponge Rubber Weatherstrip Tape, 06635, Black, 3/8"T x 3/4"W x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
The firm, closed-cell structure of this product provides a tight, long lasting seal against air, dust and moisture when used on doors and windows. It is also great for automotive and marine use to prevent rattles, squeaks and vibrations. Can be used on auto doors and trucks, marine hatches, deck lids, around air conditioners and to stabilize appliances and furniture. 06635, Black, 3/8"T x 3/4"W x 10'L.
PRICE
$6.00
8
8
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/4 in |
| Thickness | 3/8 in |
| Size | 3/8" x 3/4" x 10' in |
Product Details
| Finish | Black |
| Material | High Density Sponge |
| Description | Premium Sponge Rubber Weatherstrip Tape |
| Color | Black |
| Manufacturers Part Number | 06635 |
| Brand | M-D Building Products |