Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140077

MPN #: 108084

Gorilla® Utility Tape, 1800"L, Black

Product Description
Gorilla® Tape is 3X stronger* for a hold that lasts. Made with double-thick adhesive, strong reinforced backing, and a tough all-weather shell, this duct tape is great for projects and repairs both indoors and out. Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl.

Gorilla Tape, for the Toughest Jobs on Planet Earth®.

Features:
  • Double-Thick Adhesive: Grips smooth, rough and uneven surfaces
  • Tough, Reinforced Backing: The tight weave contributes to the strength, but Gorilla Tape can still be torn by hand.
  • Rugged, Weather-Resistant Shell: Withstands moisture, UV rays and temperature changes

    *compared to a leading value brand duct tape based on 2018 IRI data


PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1800
Width1-7/8
Height1-7/8 in
Size1800"L x 1-7/8"W
Thickness16.75 mil
Core Size3 in

Product Details

TypeTape
Tape TypeDuct Tape
ColorBlack
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number108084
AdhesiveNatural and Synthetic Rubber
GradeGeneral Purpose
BrandGorilla