Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211845

MPN #: 7000043017

3M™ Scotchrap™ 51 Vinyl Corrosion Protection Tape, Printed 4"W x 100'L, Black, - Pkg Qty 4

Product Description
3M™ Scotchrap™ Tape 51 Corrosion Protection Tape is a premium grade, 20 mil thick, all weather tape with PVC backing which ensures excellent tacking and high conformability with a pressure sensitive rubber adhesive. It is highly resistant to UV rays, corrosive salt water, soil acids, alkalis, salts, chemicals and varying weather conditions. It works on straight pipes, conduits and on the field joints present on mill coated pipes. This printed, high tack, adhesive tape is corrosion and impact resistant, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.

Features:
  • Pressure-sensitive, rubber adhesive provides optimized adherence
  • Black PVC backing offers good mechanical strength and electrical insulation properties
  • Withstands a wide temperatures of 55 °F to 176 °F ( 48 °C to 80 °C) and resists abrasion and punctures
  • RoHS 2011/65/EU Compliant


PRICE
$599.80  Sold in packages of 4 / $149.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width4 in

Product Details

TypeCorrosion Protection Tape
Package Quantity4
DescriptionCorrosion Protection Tape
ColorBlack
Manufacturers Part Number7000043017
Mil Thickness20 mil
Brand3M